- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 241.3 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Shaft Dia. | 209.55 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 241.3 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Weight | 3.365 LB |
| EAN or UPC | 85311096010 |

