- Radial Shaft Seal
- 204.8 mm Shaft Diameter
- 258.83 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Housing Bore Dia. | 258.83 mm |
| Construction | HDS1 |
| Shaft Dia. | 204.8 mm |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.343 LB |
| EAN or UPC | 85311095990 |

