- Radial Shaft Seal
- 252.43 mm Shaft Diameter
- 307.98 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Shaft Dia. | 252.43 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 307.98 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 4.368 LB |
| EAN or UPC | 85311095976 |

