- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 22.23 mm Width
| Lip Material | Duralip (Carboxylated Nitrile), Fluoroelastomer - Viton |
| Shaft Dia. | 215.9 mm |
| Housing Bore Dia. | 266.7 mm |
| Temperature Range [Min] | -40 °F |
| Construction | HDSA1 |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.195 LB |
| EAN or UPC | 85311095952 |

