
- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Seal Design | Assembled Design |
Pressure | 10 psi |
Housing Bore Dia. | 266.7 mm |
Construction | HDS2 |
Shaft Dia. | 234.95 mm |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Lip Style | Internal |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Weight | 3.665 LB |
EAN or UPC | 85311095884 |
