- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 280.77 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 228.6 mm |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 280.77 mm |
| Weight | 4.048 LB |
| EAN or UPC | 85311095846 |

