- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 238.13 mm |
| Housing Bore Dia. | 269.88 mm |
| Lip Type | Split |
| Weight | 2.105 LB |
| EAN or UPC | 85311095839 |
| Inch/Metric | Metric |
| Shaft Dia. | 238.13 mm |
| Housing Bore Dia. | 269.88 mm |
| Lip Type | Split |
| Weight | 2.105 LB |
| EAN or UPC | 85311095839 |