
- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Construction | HS8 |
Lip Material | Nitrile |
Surface Speed [Nom] | 1,500 ft/min |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Shaft Dia. | 215.9 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 266.7 mm |
Lip Style | Internal |
Lip Type | Split |
Spring Material | Stainless Steel |
Seal Design | Assembled Design |
Case Construction | All Rubber w/Spring |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | Yes |
Temperature Range [Min] | -40 °F |
Weight | 2.095 LB |
EAN or UPC | 85311095808 |
