- Radial Shaft Seal
- 230 mm Shaft Diameter
- 269.77 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Shaft Dia. | 230 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 269.77 mm |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Weight | 3.705 LB |
| EAN or UPC | 85311095792 |

