- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 260.35 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Shaft Dia. | 219.08 mm |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Weight | 3.595 LB |
| EAN or UPC | 85311095778 |

