- Radial Shaft Seal
- 225.43 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Shaft Dia. | 225.43 mm |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 279.4 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 3.815 LB |
| EAN or UPC | 85311095723 |

