- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 288.93 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 288.93 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 238.13 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Pressure | 10 psi |
| Weight | 3.838 LB |
| EAN or UPC | 85311095716 |

