- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Shaft Dia. | 219.08 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Housing Bore Dia. | 273.05 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Weight | 3.745 LB |
| EAN or UPC | 85311095624 |

