- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 203.2 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Weight | 3.515 LB |
| EAN or UPC | 85311095525 |

