- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 215.9 mm |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Housing Bore Dia. | 254 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Weight | 3.515 LB |
| EAN or UPC | 85311095488 |

