- Radial Shaft Seal
- 252.4 mm Shaft Diameter
- 304.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Shaft Dia. | 252.4 mm |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 304.8 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Weight | 4.327 LB |
| EAN or UPC | 85311095464 |

