- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 288.93 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Shaft Dia. | 238.13 mm |
| Housing Bore Dia. | 288.93 mm |
| Pressure | 10 psi |
| Weight | 4.138 LB |
| EAN or UPC | 85311095457 |

