- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Shaft Dia. | 219.08 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 269.88 mm |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Weight | 3.705 LB |
| EAN or UPC | 85311095419 |

