- Radial Shaft Seal
- 244.48 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 244.48 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 276.23 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Weight | 3.775 LB |
| EAN or UPC | 85311095396 |

