
- Radial Shaft Seal
- 219.075 mm Shaft Diameter
- 260.375 mm Housing Bore Diameter
- 15.875 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Case Construction | All Rubber w/Spring |
Seal Design | Assembled Design |
Construction | HS7 |
Shaft Dia. | 219.075 mm |
Cover/Compensation Ring/Plate Required | Yes |
Spring Material | Stainless Steel Garter |
Lip Type | Split |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 260.375 mm |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Lip Style | Internal |
Inch/Metric | Metric |
Pressure | 0 psi |
Seal Application | General Purpose |
Lip Material | Nitrile |
Weight | 2.217 LB |
EAN or UPC | 85311095389 |
