- Radial Shaft Seal
- 225.43 mm Shaft Diameter
- 257.18 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Pressure | 10 psi |
| Housing Bore Dia. | 257.18 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Shaft Dia. | 225.43 mm |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Weight | 3.555 LB |
| EAN or UPC | 85311095280 |

