- Radial Shaft Seal
- 174.63 mm Shaft Diameter
- 206.38 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 174.63 mm |
| Housing Bore Dia. | 206.38 mm |
| Weight | 1.475 LB |
| EAN or UPC | 85311388566 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 174.63 mm |
| Housing Bore Dia. | 206.38 mm |
| Weight | 1.475 LB |
| EAN or UPC | 85311388566 |