- Radial Shaft Seal
- 239.73 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 239.73 mm |
| Housing Bore Dia. | 269.88 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Weight | 3.705 LB |
| EAN or UPC | 85311095143 |

