- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 288.93 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 288.93 mm |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 231.78 mm |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Style | Internal |
| Weight | 4.143 LB |
| EAN or UPC | 85311095105 |

