- Radial Bearing Type
- Single Row
- 123.218 mm Inside Diameter
- 152.4 mm Outside Diameter
- 30.163 mm Width
| Bearing Type | Radial |
| O.D. | 152.4 mm |
| Rows of Balls | Single |
| I.D. | 123.218 mm |
| Inside Dia. | 123.218 mm |
| Bearing Style | Outer Ring |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Part | Outer Ring |
| Relubrication Feature | Without |
| Outside Dia. | 152.4 mm |
| Weight | 2.403 LB |
| EAN or UPC | 7316570867800 |

