- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 276.23 mm |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Shaft Dia. | 238.13 mm |
| Weight | 3.775 LB |
| EAN or UPC | 85311095099 |

