- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 263.53 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 212.73 mm |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 263.53 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Weight | 3.625 LB |
| EAN or UPC | 85311095068 |

