- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Housing Bore Dia. | 273.05 mm |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Shaft Dia. | 234.95 mm |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Weight | 4.141 LB |
| EAN or UPC | 85311095044 |

