- Radial Shaft Seal
- 219.075 mm Shaft Diameter
- 273.253 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 219.075 mm |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 273.253 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Weight | 3.033 LB |
| EAN or UPC | 85311095013 |

