- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 241.3 mm |
| Housing Bore Dia. | 285.75 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Weight | 4.108 LB |
| EAN or UPC | 85311095006 |

