- Radial Shaft Seal
- 590 mm Shaft Diameter
- 630 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 590 mm |
| Housing Bore Dia. | 630 mm |
| Weight | 10.842 LB |
| EAN or UPC | 85311180566 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 590 mm |
| Housing Bore Dia. | 630 mm |
| Weight | 10.842 LB |
| EAN or UPC | 85311180566 |