- Radial Shaft Seal
- 590 mm Shaft Diameter
- 630 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 630 mm |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 590 mm |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 10.842 LB |
| EAN or UPC | 85311886086 |

