- Radial Shaft Seal
- 250.83 mm Shaft Diameter
- 301.63 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 301.63 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Shaft Dia. | 250.83 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Weight | 4.288 LB |
| EAN or UPC | 85311094917 |

