- Radial Shaft Seal
- 250.83 mm Shaft Diameter
- 301.63 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Shaft Dia. | 250.83 mm |
| Housing Bore Dia. | 301.63 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 4.288 LB |
| EAN or UPC | 85311094900 |

