- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 298.653 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 298.653 mm |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 247.65 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Weight | 4.254 LB |
| EAN or UPC | 85311094887 |

