- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 219.08 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 298.45 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Weight | 4.258 LB |
| EAN or UPC | 85311094870 |

