
- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Material | Nitrile |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 241.3 mm |
Temperature Range [Max] | 250 °F |
Seal Design | Assembled Design |
Housing Bore Dia. | 292.1 mm |
Construction | HDS1 |
Lip Type | Non-Split |
Seal Application | General Purpose |
Weight | 4.178 LB |
EAN or UPC | 85311094825 |
