- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 241.3 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 292.1 mm |
| Inch/Metric | Metric |
| Weight | 4.178 LB |
| EAN or UPC | 85311094818 |
| Shaft Dia. | 241.3 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 292.1 mm |
| Inch/Metric | Metric |
| Weight | 4.178 LB |
| EAN or UPC | 85311094818 |