- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 292.1 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 238.13 mm |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.178 LB |
| EAN or UPC | 85311094795 |

