- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Shaft Dia. | 228.6 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 292.1 mm |
| Weight | 4.183 LB |
| EAN or UPC | 85311094788 |

