
- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 282.58 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Construction | HDS1 |
Lip Style | Internal |
Surface Speed [Nom] | 5,000 ft/min |
Inch/Metric | Metric |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 282.58 mm |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Lip Type | Non-Split |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 247.65 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Material | Nitrile |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Weight | 4.068 LB |
EAN or UPC | 85311094726 |
