- Radial Shaft Seal
- 244.48 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 276.23 mm |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Shaft Dia. | 244.48 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Weight | 3.775 LB |
| EAN or UPC | 85311094665 |

