- Radial Shaft Seal
- 244.48 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 276.23 mm |
| Seal Design | Assembled Design |
| Shaft Dia. | 244.48 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 3.775 LB |
| EAN or UPC | 85311094658 |

