- Radial Shaft Seal
- 225.43 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 276.23 mm |
| Pressure | 10 psi |
| Lip Style | Internal |
| Shaft Dia. | 225.43 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Weight | 3.775 LB |
| EAN or UPC | 85311094627 |

