
- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 19.05 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Lip Material | Nitrile |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Spring Material | Stainless Steel Garter |
Lip Type | Split |
Housing Bore Dia. | 276.23 mm |
Construction | HS7 |
Seal Application | General Purpose |
Shaft Dia. | 238.13 mm |
Pressure | 0 psi |
Temperature Range [Max] | 250 °F |
Cover/Compensation Ring/Plate Required | Yes |
Inch/Metric | Metric |
Case Construction | All Rubber w/Spring |
Seal Design | Assembled Design |
Temperature Range [Min] | -40 °F |
Weight | 2.145 LB |
EAN or UPC | 85311094610 |
