- Radial Shaft Seal
- 219.99 mm Shaft Diameter
- 274.8 mm Housing Bore Diameter
- 24.13 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 274.8 mm |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 219.99 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 3.765 LB |
| EAN or UPC | 85311094603 |

