- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 273.05 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 241.3 mm |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Weight | 3.745 LB |
| EAN or UPC | 85311094597 |

