- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 269.88 mm |
| Lip Style | Internal |
| Shaft Dia. | 219.08 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 3.705 LB |
| EAN or UPC | 85311094528 |

