
- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Material | Nitrile |
Case Construction | Steel Case w/Inner Case |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 269.88 mm |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Seal Design | Assembled Design |
Construction | HDS1 |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Type | Non-Split |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 212.73 mm |
Pressure | 10 psi |
Weight | 3.705 LB |
EAN or UPC | 85311094511 |
