- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 234.95 mm |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 266.7 mm |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Weight | 3.665 LB |
| EAN or UPC | 85311094481 |

